APP MLWF642P5NBUL 64W CF POLY REFR

Item #: 0409733

Cat #: MLWF642P5NBUL

UPC: 781381924696

Company wide:
0 in stock
APP MLWF642P5NBUL 64W CF POLY

Overview

APP MLWF642P5NBUL 64W CF POLY

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381924696, MLWF642P5NBUL, APPMLWF642P5NBUL

Specifications

Wattage: 64
Light Technology: CFL
Wattage: 64
Light Technology: CFL