APP MLWF523G2NBU 52W CF 1 WALL MT

Item #: 0409703

Cat #: MLWF523G2NBU

UPC: 781381968980

Company wide:
0 in stock
APP MLWF523G2NBU 52W CF 1 WAL

Overview

APP MLWF523G2NBU 52W CF 1 WAL

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381968980, MLWF523G2NBU, APPMLWF523G2NBU

Specifications

Wattage: 52
Light Technology: CFL
Wattage: 52
Light Technology: CFL