4" Fiberglass 45° Elbow, 36" Radius, Black

Item #: 0409695

Cat #: 4FG45X36

UPC:

$ 168.64 EA
Company wide:
25 in stock
4 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

4 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black

A low coefficient of friction and a single circuit winding process keeps cables from burning through the fiberglass elbow and damaging the cable.

Also known as: 4FG45X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 45°
Sweep Radius: 36 in
Color: Black
Diameter: 4 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 45°