
$ 139.69 EA
Company wide:
69
in stock
Documents & Guides
3 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black
Overview
3 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black
A low coefficient of friction and a single circuit winding process keeps cables from burning through the fiberglass elbow and damaging the cable.
Also known as: 3FG45X36
Specifications
| Diameter: | 3 in |
| Color: | Black |
| Material: | Fiberglass |
| Angle: | 45° |
| Sweep Radius: | 36 in |
| Diameter: | 3 in |
| Material: | Fiberglass |
| Sweep Radius: | 36 in |
| Color: | Black |
| Angle: | 45° |