2-1/2" Fiberglass 22-1/2° Elbow, 36" Radius, Black

Item #: 0409680

Cat #: 212FG2212X36

UPC:

$ 118.74 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Fiberglass Sweep Elbow, 22-1/2 Degree, 36 Inch Radius, Black

Overview

2-1/2 Inch Fiberglass Sweep Elbow, 22-1/2 Degree, 36 Inch Radius, Black
Also known as: 212FG2212X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 1/2 in
Angle: 22 1/2°
Sweep Radius: 36 in
Color: Black
Diameter: 2 1/2 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 22 1/2°