2-1/2" Fiberglass 90° Elbow, 36" Radius, Black

Item #: 0409673

Cat #: 212FG90X36

UPC:

$ 249.13 EA
Company wide:
96 in stock
Documents & Guides
2-1/2 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black

Overview

2-1/2 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black

Manufactured to UL 2420 specificatons for BELOW GROUND REINFORCED THERMOSETTING RESIN CONDUIT (RTRC) AND FITTINGS.

Also known as: 212FG90X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 36 in
Color: Black
Diameter: 2 1/2 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 90°