2" Fiberglass 22-1/2° Elbow, 36" Radius, Black

Item #: 0409669

Cat #: 2FG2212X36

UPC:

$ 143.52 EA
Company wide:
36 in stock
Documents & Guides
2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Black

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 2FG2212X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 22 1/2°
Sweep Radius: 36 in
Color: Black
Diameter: 2 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 22 1/2°