2" Fiberglass 45° Elbow, 36" Radius, Black

Item #: 0409666

Cat #: 2FG45X36

UPC:

$ 110.42 EA
Company wide:
67 in stock
Documents & Guides
2 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

2 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 2FG45X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 45°
Sweep Radius: 36 in
Color: Black
Diameter: 2 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 45°