1/2" Strain Relief Connector, Nylon, 0.394-0.551"

Item #: 0409651

Cat #: NSR12L

UPC: 781002360247

$ 5.50 EA
Company wide:
400 in stock
Documents & Guides
1/2 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.394 Inch - 0.551 Inch, Material: Nylon.

Overview

1/2 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.394 Inch - 0.551 Inch, Material: Nylon.

Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.

Also known as: 781002360247, NSR12L, DOTNSR12L, cgb

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.394 - 0.551 in
Diameter: 1/2 in
Diameter Range: 0.394 - 0.551 in
Material: Nylon