APP MLWF322G2GBU 32W CF WALL MT W/

Item #: 0409635

Cat #: MLWF322G2GBU

UPC: 781381878531

Company wide:
0 in stock
Documents & Guides
APP MLWF322G2GBU 32W CF WALL

Overview

APP MLWF322G2GBU 32W CF WALL

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381878531, MLWF322G2GBU, APPMLWF322G2GBU

Specifications

Wattage: 32
Light Technology: CFL
Wattage: 32
Light Technology: CFL