MERCIII QL INDUCTION FIXTURE

Item #: 0409599

Cat #: MLSQ855G4GA1

UPC: 781381077743

Company wide:
0 in stock
Mercmaster III Induction Luminaire With Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 85 WTT Induction Lamp, Lamp Wattage: 85 WTT, Voltage Rating: 100 - 120 V, Number Of Lamps: 1, Material: Mounting Hoods, Ballast Bodies And Guar

Overview

Mercmaster III Induction Luminaire With Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 85 WTT Induction Lamp, Lamp Wattage: 85 WTT, Voltage Rating: 100 - 120 V, Number Of Lamps: 1, Material: Mounting Hoods, Ballast Bodies And Guar
Also known as: 781381077743, MLSQ855G4GA1, APPMLSQ855G4GA1

Specifications

No Specifications Available