Inductive Proximity Sensor, Tubular

Item #: 0409438

Cat #: E57LBL30A2SA

UPC: 782113604947

$ 513.17 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 10 Mm (0.39inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.c. Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 10 Mm (0.39inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.c. Output
Also known as: 782113604947, E57LBL30A2SA, CUTE57LBL30A2SA

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250