4-Way Illuminated Decora Rocker Switch, 15A, 120/277V, Ivory

Item #: 0409436

Cat #: 5614-2I

UPC: 078477938683

$ 41.09 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 4-way AC Quiet Switch, Residential Grade, GROUNDING, Quickwire Push-in & Side Wired, - Ivory

Overview

15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 4-way AC Quiet Switch, Residential Grade, GROUNDING, Quickwire Push-in & Side Wired, - Ivory
Also known as: 078477938683, 5614-2I, LEV56142I

Specifications

Type: Grounding, Residential Grade, 4-Way, Illuminated Off, Decorator
Volts AC: 120, 277
Amps: 15
Family / Style: Decora
Color: Ivory
Type: Grounding, Residential Grade, 4-Way, Illuminated Off, Decorator
Amps: 15
Color: Ivory
Volts AC: 120, 277
Family / Style: Decora