ALA4800 Series Aluminum Raceway Cover, 5' Long

Item #: 0409325

Cat #: ALAC-5

UPC: 786776189674

$ 9.46 FT
Company wide:
130 in stock
Aluminum, Cover, ALA4800 Series. Size: 5' Length, 0.078" Thickness. Satin Anodized Finish. Package Quantity: 8.

Overview

Aluminum, Cover, ALA4800 Series. Size: 5' Length, 0.078" Thickness. Satin Anodized Finish. Package Quantity: 8.

Isoduct™ ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.

Also known as: 786776189674, ALAC-5, WMDALAC5

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum