Internal Elbow / ALA4800 Series, Aluminum

Item #: 0409322

Cat #: ALA4817

UPC: 786776523744

$ 139.18 EA
Company wide:
2 in stock
Aluminum, Internal Elbow, ALA4800 Series. Size: 6" Length, 6" Width. Includes: (4) Couplings.

Overview

Aluminum, Internal Elbow, ALA4800 Series. Size: 6" Length, 6" Width. Includes: (4) Couplings.

To make an internal turn in a raceway run. Includes four ALA01 Couplings.

Also known as: 786776523744, ALA4817, WMDALA4817

Specifications

Length: 6 in
Material: Aluminum
Angle: 90°
Length: 6 in
Angle: 90°
Material: Aluminum