Dual Compartment Raceway Base, ALA4800 Series, Aluminum, 6" x 2-1/4" x 10'

Item #: 0409321

Cat #: ALA4800B-10

UPC: 786776189667

$ 43.49 FT
Company wide:
10 in stock
Aluminum ,Base, AL Series, Size: 10' Length. (4)pieces / 20ft of ALAC5 to cover entire raceway.

Overview

Aluminum ,Base, AL Series, Size: 10' Length. (4)pieces / 20ft of ALAC5 to cover entire raceway.

ALA4800 Series Isoduct™ Aluminum Raceway meets the demands of commercial spaces, providing a handsome and effective method of consolidating power and communications cabling. In laboratories, healthcare facilities and upscale office locations, the two-channel, dual-cover aluminum raceway directs power and communication cabling services where required and provides access to one channel at a time.

Also known as: 786776189667, ALA4800B-10, WMDALA4800B10

Specifications

Length: 10 ft
Material: Aluminum
Length: 10 ft
Material: Aluminum