APP MLSF845G2GBU 84W CF STANCH MT W

Item #: 0409232

Cat #: MLSF845G2GBU

UPC: 781381879194

Company wide:
0 in stock
Documents & Guides
APP MLSF845G2GBU 84W CF STANC

Overview

APP MLSF845G2GBU 84W CF STANC

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381879194, MLSF845G2GBU, APPMLSF845G2GBU

Specifications

Wattage: 84
Light Technology: CFL
Wattage: 84
Light Technology: CFL