APP MLSF645G2NBU 64W CF STANCH MT

Item #: 0409212

Cat #: MLSF645G2NBU

UPC: 781381879149

Company wide:
0 in stock
Documents & Guides
APP MLSF645G2NBU 64W CF STANC

Overview

APP MLSF645G2NBU 64W CF STANC

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381879149, MLSF645G2NBU, APPMLSF645G2NBU

Specifications

Wattage: 64
Light Technology: CFL
Wattage: 64
Light Technology: CFL