APP MLSF525G2GBU 52W CF STANCH MT W

Item #: 0409161

Cat #: MLSF525G2GBU

UPC: 781381879118

Company wide:
0 in stock
Documents & Guides
APP MLSF525G2GBU 52W CF STANC

Overview

APP MLSF525G2GBU 52W CF STANC
Also known as: 781381879118, MLSF525G2GBU, APPMLSF525G2GBU

Specifications

Wattage: 52
Light Technology: CFL
Wattage: 52
Light Technology: CFL