Transformer, Control, 100VA, 208/277 x 120 60Hz

Item #: 0409146

Cat #: C341CE

UPC: 786680000478

Company wide:
0 in stock
Documents & Guides
Transformer, Control, 100 VA, Primary 208/277 Volt AC, Secondary 120 Volt AC, 60 Hz

Overview

Transformer, Control, 100 VA, Primary 208/277 Volt AC, Secondary 120 Volt AC, 60 Hz
Also known as: 786680000478, C341CE, CUTC341CE

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 277
Phase: 1
Secondary Voltage: 120