APP MLSF324G2NBU 32W CF STANC MT

Item #: 0409120

Cat #: MLSF324G2NBU

UPC: 781381879019

Company wide:
0 in stock
Documents & Guides
APP MLSF324G2NBU 32W CF STANC

Overview

APP MLSF324G2NBU 32W CF STANC

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381879019, MLSF324G2NBU, APPMLSF324G2NBU

Specifications

Wattage: 32
Light Technology: CFL
Wattage: 32
Light Technology: CFL