1PH 5 JAW COMM MTRG MODULE 1 SKT 200A

Item #: 0409118
Cat #: 35MM120R12
UPC: 786849052959
$ 1685.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-ph in, 1-ph out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac

Overview

Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-ph in, 1-ph out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052959, 35MM120R12, CUT35MM120R12

Specifications

Phase: 3, 1
Volts AC: 208Y, 120, 240
Mounting: Surface
Jaws: 5
Amps: 225
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Mounting: Surface
Amps: 225
IP/NEMA Rating: NEMA 3R
Volts AC: 208Y, 120, 240
Jaws: 5
Sockets: 1

Customer Reviews

No reviews for this product
(0)