APP MLSF264J5GBU 26W CF STANCH MT

Item #: 0409107

Cat #: MLSF264J5GBU

UPC: 781381879248

Company wide:
0 in stock
Documents & Guides
APP MLSF264J5GBU 26W CF STANCH MT TYP5 W/ GRD

Overview

APP MLSF264J5GBU 26W CF STANCH MT TYP5 W/ GRD
Also known as: 781381879248, MLSF264J5GBU, APPMLSF264J5GBU

Specifications

Wattage: 26
Light Technology: HID
Wattage: 26
Light Technology: HID