APP MLSF262J5NBU 26W CF STANCH MT T

Item #: 0409101

Cat #: MLSF262J5NBU

UPC: 781381879200

Company wide:
0 in stock
APP MLSF262J5NBU 26W CF STANC

Overview

APP MLSF262J5NBU 26W CF STANC

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381879200, MLSF262J5NBU, APPMLSF262J5NBU

Specifications

Wattage: 26
Light Technology: CFL
Wattage: 26
Light Technology: CFL