
Meter Stack Module, Commercial, 3PH In/3PH Out, 3 x 225A Sockets, 1200A Bus, 7 Jaw, MB
Item #: 0408889
Cat #: 37MM320R12
UPC: 786849052904
$ 7566.69 EA
Company wide:
18
in stock
Documents & Guides
Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 3 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 225 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction
Overview
Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 3 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 225 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction
Eaton’s Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052904, 37MM320R12, CUT37MM320R12
Specifications
| Phase: | 3 |
| Volts AC: | 120/208, 120/240 |
| Sockets: | 3 |
| Type: | Meter Stack |
| Mounting: | Surface |
| Jaws: | 7 |
| Amps: | 225 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Sockets: | 3 |
| Mounting: | Surface |
| Amps: | 225 |
| Volts AC: | 120/208, 120/240 |
| Type: | Meter Stack |
| Jaws: | 7 |
| IP/NEMA Rating: | NEMA 3R |