Fluorescent Lampholder, Medium Base, White

Item #: 0408792

Cat #: 13451-20

UPC: 078477129340

$ 13.48 EA
Company wide:
34 in stock
Documents & Guides
Fluorescent Lampholder, Medium Base, T8 Only Bi-Pin, Slide-On, Straight-In Double Edge, Low Profile, Quick-Connect 18AWG Solid/Str Tinned, White

Overview

Fluorescent Lampholder, Medium Base, T8 Only Bi-Pin, Slide-On, Straight-In Double Edge, Low Profile, Quick-Connect 18AWG Solid/Str Tinned, White

Medium Base, T8 Only Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Slide-On, Straight-In Double Edge, , Quick-Connect 18AWG Solid or Str. Tinned - White

Also known as: 078477129340, 13451-20, LEV1345120

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent