Compression Lug, 2-Hole, 4 AWG, 1/2" Stud

Item #: 0408714

Cat #: BBLU4D1

UPC: 785037216173

$ 12.17 EA
Company wide:
17 in stock
Documents & Guides
Compression Lug, 2-Hole, 4 AWG, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, 4 AWG, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Also known as: 785037216173, BBLU4D1, PENBBLU4D1

Specifications

Material: Copper
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 4