3
more

Breaker, 20A, 1P, 120/240V, Q-Line, 10 kAIC, Bolt-On, Shunt Trip
Item #: 0408671
Cat #: THQB1120ST1
UPC: 783164033427
$ 248.16 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 1-Pole, Type THQB, Miniature Industrial, Shunt Trip, Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Overview
20 Amp, 1-Pole, Type THQB, Miniature Industrial, Shunt Trip, Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Also known as: 783164033427, THQB1120ST1, ABBTHQB1120ST1
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Mounting: | Bolt On |