APP MLRF265J5GBU 26W CF 90 STANCH T

Item #: 0408663

Cat #: MLRF265J5GBU

UPC: 781381879859

Call for price
Company wide:
0 in stock
Documents & Guides
APP MLRF265J5GBU 26W CF 90 ST

Overview

APP MLRF265J5GBU 26W CF 90 ST
Also known as: 781381879859, MLRF265J5GBU, APPMLRF265J5GBU

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1