APP MLRF265G2GBU 26W CF 90 1 1/2 ST

Item #: 0408661

Cat #: MLRF265G2GBU

UPC: 781381879620

Company wide:
0 in stock
Documents & Guides
APP MLRF265G2GBU 26W CF 90 1

Overview

APP MLRF265G2GBU 26W CF 90 1

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381879620, MLRF265G2GBU, APPMLRF265G2GBU

Specifications

Wattage: 26
Light Technology: CFL
Wattage: 26
Light Technology: CFL