APP MLLEDW43P5BUF MLED LP 4K LM 1"

Item #: 0408648

Cat #: MLLEDW43P5BUF

UPC: 781381058469

Company wide:
0 in stock
Documents & Guides
APP MLLEDW43P5BUF MLED LP 4K

Overview

APP MLLEDW43P5BUF MLED LP 4K
Also known as: 781381058469, MLLEDW43P5BUF, APPMLLEDW43P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED