LED Hazardous Location Fixture, 4KL/50K

Item #: 0408637

Cat #: MLLEDW43P5BHF

UPC: 781381073219

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW43P5BHF MLED LP 4K

Overview

APP MLLEDW43P5BHF MLED LP 4K
Also known as: 781381073219, MLLEDW43P5BHF, APPMLLEDW43P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED