APP MLLEDW43J5BUF MLED LP 4K LM 1"

Item #: 0408635

Cat #: MLLEDW43J5BUF

UPC: 781381926423

Company wide:
0 in stock
Documents & Guides
APP MLLEDW43J5BUF MLED LP 4K

Overview

APP MLLEDW43J5BUF MLED LP 4K
Also known as: 781381926423, MLLEDW43J5BUF, APPMLLEDW43J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED