LED Hazardous Location Fixture, 4KL/50K

Item #: 0408615

Cat #: MLLEDW43G5BH

UPC: 781381073165

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW43G5BH MLED LP 4K L

Overview

APP MLLEDW43G5BH MLED LP 4K L
Also known as: 781381073165, MLLEDW43G5BH, APPMLLEDW43G5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED