LED Hazardous Location Fixture, 4KL/50K

Item #: 0408587

Cat #: MLLEDW42J5BH

UPC: 781381073097

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW42J5BH MLED LP 4K L

Overview

APP MLLEDW42J5BH MLED LP 4K L
Also known as: 781381073097, MLLEDW42J5BH, APPMLLEDW42J5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED