APP MLLEDW42D5BUF MLED LP 4K LM 3/4

Item #: 0408577

Cat #: MLLEDW42D5BUF

UPC: 781381058421

Company wide:
0 in stock
Documents & Guides
APP MLLEDW42D5BUF MLED LP 4K

Overview

APP MLLEDW42D5BUF MLED LP 4K
Also known as: 781381058421, MLLEDW42D5BUF, APPMLLEDW42D5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED