LED Hazardous Location Fixture, 4KL/50K

Item #: 0408567

Cat #: MLLEDW42D5BHF

UPC: 781381073066

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW42D5BHF MLED LP 4K

Overview

APP MLLEDW42D5BHF MLED LP 4K
Also known as: 781381073066, MLLEDW42D5BHF, APPMLLEDW42D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED