Main Service Switch, Fusible, 400A, 120/240VAC, NEMA 3

Item #: 0408559

Cat #: 1MFS400RB

UPC: 786849053604

$ 2894.09 EA
Company wide:
0 in stock
Documents & Guides
Fusible Main Service Switch, 400 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Fusible Main Service Switch, 400 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786849053604, 1MFS400RB, CUT1MFS400RB, service panel

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240