LED Hazardous Location Fixture, 3KL/50K

Item #: 0408556

Cat #: MLLEDW33P5BH

UPC: 781381073028

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW33P5BH MLED LP 3K L

Overview

APP MLLEDW33P5BH MLED LP 3K L
Also known as: 781381073028, MLLEDW33P5BH, APPMLLEDW33P5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 4000
Light Technology: LED