APP MLLEDW33J5BUF MLED LP 3K LM 1"

Item #: 0408554

Cat #: MLLEDW33J5BUF

UPC: 781381926287

Company wide:
0 in stock
Documents & Guides
APP MLLEDW33J5BUF MLED LP 3K

Overview

APP MLLEDW33J5BUF MLED LP 3K
Also known as: 781381926287, MLLEDW33J5BUF, APPMLLEDW33J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4000
Light Technology: LED