
Multi-Wattage120/208/240V Kickspace Heater, Black
Item #: 0408526
Cat #: TSH20J
UPC: 686334381802
$ 506.39 EA
Company wide:
0
in stock
Documents & Guides
TSH Series Fan Forced Kickspace Specialty Heater, 1500/1000@120V | 1500/750@208V | 2000/1000@240V, Fits into soffits, stair risers or under utility cabinets. Color: Black or Dark Brown Housing & Grill
Overview
TSH Series Fan Forced Kickspace Specialty Heater, 1500/1000@120V | 1500/750@208V | 2000/1000@240V, Fits into soffits, stair risers or under utility cabinets. Color: Black or Dark Brown Housing & Grill
Also known as: 686334381802, TSH20J, TPITSH20J
Specifications
| Length: | 22 3/8 in |
| Volts AC: | 120, 240 |
| Wattage: | 2000 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Length: | 22 3/8 in |
| Wattage: | 2000 |
| Standards: | California Proposition 65 |
| Volts AC: | 120, 240 |
| Color: | Black |