LED Hazardous Location Fixture, 3KL/50K

Item #: 0408524

Cat #: MLLEDW33D5BHF

UPC: 781381072915

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW33D5BHF MLED LP 3K

Overview

APP MLLEDW33D5BHF MLED LP 3K
Also known as: 781381072915, MLLEDW33D5BHF, APPMLLEDW33D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 4000
Light Technology: LED