PORCELAIN HALOGEN ROUND SOCKET 18IN LEADS G4-GX5.3-GY6.35 BASE SF-1 200C LEADS 3/8IN

Item #: 0408498

Cat #: 80-2165

UPC: 045923821653

Company wide:
0 in stock
Documents & Guides
PORCELAIN HALOGEN ROUND SOCKET 18IN LEADS G4-GX5.3-GY6.35 BASE SF-1 200C LEADS 3/8IN HEIGHT 11/16IN DIAMETER 750W 250V

Overview

PORCELAIN HALOGEN ROUND SOCKET 18IN LEADS G4-GX5.3-GY6.35 BASE SF-1 200C LEADS 3/8IN HEIGHT 11/16IN DIAMETER 750W 250V
Also known as: 045923821653, 80-2165, SAT802165

Specifications

Wattage: 750
Volts AC: 250
Material: Porcelain
Light Technology: Halogen
Wattage: 750
Material: Porcelain
Volts AC: 250
Light Technology: Halogen