Line Voltage Thermostat, 2 Pole, 277V

Item #: 0408491

Cat #: D2022H10BA

UPC: 686334502856

$ 74.13 EA
Company wide:
1 in stock
Documents & Guides
Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277 Volt, White

Overview

Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277 Volt, White
Also known as: 686334502856, D2022H10BA, TPID2022H10BA

Specifications

Poles: 2
Volts AC: 277
Color: White
Standards: California Proposition 65
Poles: 2
Color: White
Volts AC: 277
Standards: California Proposition 65