LED Hazardous Location Fixture, 3KL/50K

Item #: 0408468

Cat #: MLLEDW32P5BH

UPC: 781381072885

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW32P5BH MLED LP 3K L

Overview

APP MLLEDW32P5BH MLED LP 3K L
Also known as: 781381072885, MLLEDW32P5BH, APPMLLEDW32P5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 4000
Light Technology: LED