APP MLLEDW23P5BUF MLED LP 2K LM 1"

Item #: 0408426

Cat #: MLLEDW23P5BUF

UPC: 781381058360

Company wide:
0 in stock
Documents & Guides
APP MLLEDW23P5BUF MLED LP 2K

Overview

APP MLLEDW23P5BUF MLED LP 2K
Also known as: 781381058360, MLLEDW23P5BUF, APPMLLEDW23P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 3000
Light Technology: LED