Enclosure, NEMA 4/12, Hinge Cover, 24" x 20" x 8"

Item #: 0408424

Cat #: CSD24208LG

UPC: 783510159894

$ 754.69 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 4/12, 24 x 20 x 8 Inch, Steel/Light Gray Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover, NEMA 4/12, 24 x 20 x 8 Inch, Steel/Light Gray Powder Coat Finish, Wall Mount

Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 20 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish, Light Gray.

Also known as: 783510159894, CSD24208LG, HOFCSD24208LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Height: 24 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Material: Steel
Depth: 8 in
Width: 20 in
Mounting: Wall