LED Hazardous Location Fixture, 2KL/50K

Item #: 0408417

Cat #: MLLEDW23P5BHF

UPC: 781381072786

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW23P5BHF MLED LP 2K

Overview

APP MLLEDW23P5BHF MLED LP 2K
Also known as: 781381072786, MLLEDW23P5BHF, APPMLLEDW23P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 3000
Light Technology: LED