APP MLLEDW22P5BUF MLED LP 2K LM 3/4

Item #: 0408373

Cat #: MLLEDW22P5BUF

UPC: 781381058346

Company wide:
0 in stock
Documents & Guides
APP MLLEDW22P5BUF MLED LP 2K

Overview

APP MLLEDW22P5BUF MLED LP 2K
Also known as: 781381058346, MLLEDW22P5BUF, APPMLLEDW22P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 3000
Light Technology: LED