LED Hazardous Location Fixture, 2KL/50K

Item #: 0408365

Cat #: MLLEDW22P5BHF

UPC: 781381072670

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDW22P5BHF MLED LP 2K

Overview

APP MLLEDW22P5BHF MLED LP 2K
Also known as: 781381072670, MLLEDW22P5BHF, APPMLLEDW22P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 3000
Light Technology: LED